816 CLT Height-Gage Digimar 0-600 mm

Article no.: 4429631DKS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4429631DKS
EAN / GTIN 4059192066888
Manufacturer number 4429631DKS
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

Height measuring instrument Digimar 816 CLT
Measuring range: 0 - 600 mm
0,0001 mm, 0,0005 mm, 0,001 mm, 0,005 mm, 0,01 mm / 0,00001 inch, 0,00005 inch, 0,0001 inch, 0,0005 inch, 0,001 inch
Error limit_µm: (1.8 + L/600) L in mm
Data interface: 3x USB 2.0, wireless
Package contains: height measuring instrument incl. operating and display unit, carrier 817h1, probe K6/51, setting block 817 eb, USB cable, instruction manual, power source, protection cover, Calibration certificate

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart