815 GN Indicator stand, W/F.A. 3/8″ mount, 20″ HEIGHT

Article no.: 4413051
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Comperator stand

Identification numbers & Classifications

Article number 4413051
EAN / GTIN 4059192016579
Manufacturer number 4413051
L-Number L40080 2149

Description

Version:

  • Sturdy base for stability and strength
  • Convenient hand grip at the top of the base
  • Structurally stable three-point support
  • Stainless steel column and support arm
  • Fine adjustment at support arm
  • Display unit can be swiveled by ± 90°
  • Easy to move without vibration
  • Front of the base is ground to allow movement along edges and rulers

Description:

Measuring stand with triangular base MarStand 815 GN
  • Total height 500 mm
  • Outreach (max.) 200 mm
  • Take-up hole: .375″

Feature:

  • Application: For use on measuring and control plates
  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring stand with triangular base
  • Product group name: MarStand
  • Product type: 815 GN
  • Base surface: 190 x 180 mm
  • Mounting hole: .375″
  • Dimension a in mm: 500 mm
  • Total height: 500 mm
  • Dimension b in mm: 200 mm
  • Projection (max.): 200 mm
  • Dimension c in mm: 25 mm
  • Column diameter c: 25 mm
  • Dimension d in mm: 18 mm
  • Column diameter d: 18 mm
  • Product weight: 9.00 kg
  • Fine adjustment range mm: 2 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart