906 H BALL CONTACT POINT,CARB 1.25 mm DIA

Article no.: 4360151
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 4360151
EAN / GTIN 4059192015633
Manufacturer number 4360151
L-Number L40080 156

Description

Version:

For use in dial indicators, dial comparators and probes with an M2.5 connecting thread

Description:

  • 906 H Ball measuring insert, carbide, l = 8.5 mm, d = 1.25 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Dial gauges
  • Product group name: MarCator
  • Product name: Ball measuring insert
  • Material Measuring surface: Carbide
  • Accessory categories (eShop): 906 H Ball measuring inserts
  • Product type: 906 H
  • Dimension l in mm: 8.5 mm
  • Dimension d in mm: 1.25 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart