Offset screwdriver Output hexagon 5/64″ L.50mm

Article no.: 43560005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 43560005
EAN / GTIN 4018754029587
Manufacturer number 43560005
L-Number L60010 820

Description

Description:

  • With hexagon tip to Ratchet No. 415SGH N.
  • To lock the holding ball, the angle screwdriver is equipped with a round shaft

Feature:

  • Gr.: 1
  • Length [mm): 50 mm
  • Output hexagon outside (inch): 5/64″
  • Output profile: Hexagon
  • Weight: 5 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart