{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 863 | |
| Measuring range | 16 mm - 20 mm | |
| Scale divisions | 0.001 mm | |
| Reversible reading | mm / inch | |
| Error limit | 0.004 mm | |
| Interface | RS232C interface; USB interface | |
| IP Index of Protection | IP 67 | |
| Dimension a | 0.5 mm | |
| Standard measuring depth | 66 mm | |
| Measuring depth with extension | 166 mm | |
| Measurement technology | digital | |
| Packaging | sturdy box | |
| Type of product | 3-point bore gauge |
| Article number | 428751 16-20 | |
| EAN / GTIN | 5051102214166 |