mm 420 Microscope 250x170 M3-Touchscreen PC 30-225x

Article no.: 4247602
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Video measuring microscope

Identification numbers & Classifications

Article number 4247602
EAN / GTIN 4059192012953
Manufacturer number 4247602
L-Number L40080 2129

Description

Description:

Workshop measuring microscope with M3 software MarVision MM 420
Product features:

Measuring microscope:
  • Integrated colour camera
  • Zoom lens (0.7x - 4.5x), optionally motorised
  • LED ring light: 1 ring and 4 segments each individually switchable and dimmable
  • LED transmitted light: dimmable
  • Laser pointer for position finding
  • Massive base made of hard granite
  • Stable steel cross table, precision bearings
  • Quick and fine adjustment of the axes
  • Excellent accuracy and reliability due to optical incremental measuring system
Operation and display unit M3 software with touch screen PC
  • 3″ touch screen with keyboard and mouse
  • Based on Windows 10 Pro, thus installation of further software is possible
  • Operation via multi-touch on the screen or with mouse/keyboard
  • Large video image
  • Target/actual evaluation with tolerance information
  • Protocol printout with company logographic representation with dimensioningAutomatic edge detection even with low-contrast parts
  • Stitching
  • Statistics
  • Measuring range X/Y in mm: 250 / 170
    Measuring system - resolution in mm: 0.001
    Measuring system - E1 X/Y in µm: 1.9 + (L/100)
    Measuring system - E2 XY in µm: 2.9 + (L/100)
    Magnification: 35 - 225x
    Lighting: LED incident and transmitted light, adjustable
    Mains supply: 240 V

    Scope of delivery: M3 software with touch screen PC, stop standard 220 as, operating instructions, Mahr calibration certificateScope of delivery: M3 software with touch screen PC, stop standard 220 as, operating instructions, Mahr calibration certificate.

    Services & product advisors

    Create new article code

    Change article code

    By means of article codes you can record your internal item numbers in the eShop.

    Share this product

    or copy this link

    Add to shopping list

      Direct purchase

      Sign in to your Account

      To shopping cart