Double ended ring spanner size 1/2 x 9/16″ L.235mm

Article no.: 41613234
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 41613234
EAN / GTIN 4018754023097
Manufacturer number 41613234
L-Number L60010 453

Description

Description:

  • flattened
  • SAE AS 954 (dimensions and test values)
  • Fed. Spec. GGG-W-636E
  • S.B.A.C. Technical SPEC T.S. 48 to 1/2″
  • HPQ® high performance steel, chrome-plated.

Feature:

  • Length [mm): 235 mm
  • Output profile: Double hexagon AS-drive
  • Weight: 110 g
  • Width across flats 1 [inch]: 1/2 ″
  • Width across flats 2 [inch]: 9/16 ″

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart