MICRO-TECH® pliers thin nose cutters

Article no.: 416.PMT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 416.PMT
EAN / GTIN 3148511755129
Manufacturer number 416.PMT
L-Number L60130 5136

Description

Description:

  • These pliers are suitable for working on printed circuits. It offers a very good overview.

Feature:

  • B [mm]: 10.5
  • C [mm]: 10.5
  • C1 [mm]: 9.5
  • E [mm]: 7
  • L [mm]: 110
  • Cut: H
  • Cu - Ni Ø [mm]: 0.1 - 0.8
  • Fe 30 HRc diam. [mm]: 0.4

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart