OUTPUT CONNECTION CABLE

Article no.: 4102510
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data cable

Identification numbers & Classifications

Article number 4102510
EAN / GTIN 4059192001995
Manufacturer number 4102510
L-Number 498950 2

Description

Version:

  • For connecting the measuring instrument to an interface box or PC
  • Data transfer to MarCom or to other applications via communication interface

Description:

  • 16 ESv data connection cable RS232C (2 m)

Feature:

  • Calibration type: Uncalibrated
  • Hardware interfaces: Simplex
  • Data interface: Opto RS-232C
  • Hardware interfaces: Opto RS-232C
  • Product group name: Measurement data processing
  • Product group name: MarConnect
  • Hardware interfaces: ES interface
  • For measuring device: Digimar 814 G, 814 N ; Multimar 25 ES ; MarTool 106 ES;
  • Product name: Data connection cable RS232C
  • Accessory categories (eShop): Data cable
  • Product type: 16 ESv
  • Cable length: 2 m

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart