16 EXf Transmitter for EX-elektonics

Article no.: 4102306
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data interface

Identification numbers & Classifications

Article number 4102306
EAN / GTIN 4059192001858
Manufacturer number 4102306
L-Number L40110 312

Description

Version:

  • Safe and reliable data transfer
    - Instruments display messages confirming data has been received
  • TWIN receiver for USB and RS232 interfaces
  • Compact transmitter without an external antenna
  • Theoretically unlimited amount of measuring instruments can be connected to a receiver
  • Distance of radio wave up to 100 m (depending on the working environment)
  • Radio frequency is 433 MHz (further frequencies are available upon request)
  • Up to 69 channels are available per receiver, several receivers can be used at any one time
  • Bi-directional radio link (remote control from measuring instruments)
  • Hand triggering possible for acquiring data

Description:

  • 16 EXf 16 EXf transmitter module for FM 2

Feature:

  • Calibration type: Uncalibrated
  • Product name: Transmitter module
  • Product group name: Measurement data processing
  • Product group name: MarConnect
  • For measuring device: MarCal 16 ER, 16 EWR, 16 EWV, 18 EWR, 30 EWR, 30 EWN ; Digimar 814 SR ; Micromar 40 EWR (≤2017), 40 EWS, 40 EWV, 44 EWR, 46 EWR ; MarCator 1075 R, 1086 R, 1087 R, 1087 BR ;
  • Data interface: EX interface
  • Hardware interfaces: EX interface
  • Battery operation: approx. 15,000 measuring cycles
  • Radio distance: Up to 100 m (depending on environment)
  • Product type: 16 EXf
  • Frequency band: 433 MHz
  • Number of channels: 69
  • Width (mm): 52 mm
  • Height (mm): 26 mm
  • Depth (mm): 16 mm
  • Product weight: 0.02 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart