Vernier caliper Vernier 1/50 with rod type depth gauge, Measuring range: 150mm

Article no.: 410205 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • £4.41 /pcs.
    Processing time approx. 1-3 working days
  • £6.48 /pcs.
    Processing time approx. 1-3 working days
  • £6.48 /pcs.
    Processing time approx. 1-3 working days

  • £10.25 /pcs.
  • £18.41 /pcs.
on request
In stock
1,582 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: ⌀ 1.6
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.02 mm
Reversible reading mm / inch
Graduation 1/50 mm
Graduation 1/1000 in
Measurement deviation E MPE ±0.04 mm
Depth gauge available yes
Depth gauge ⌀ 1.6
Locking Locking screw at top
Jaw length 40 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Thread table Calipers table
Type of product Universal calipers

Identification & Classification

Article number 410205 150
EAN / GTIN 4045197202949
Manufacturer number 410205 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Satin chromium plated anti-glare reading parts.
Locking screw at the top.

Supplied with:

Including thread table No. 412180 for caliper back.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart