Anti-scratch Belt in stretch onesize

Article no.: 403800009900onesize
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Type of product Belts

Identification & Classification

Article number 403800009900onesize
EAN / GTIN 7330509392188
Manufacturer number 403800009900onesize
L-Number L00980 12
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Accessories
Rubberised metal buckle with Blåkläder logo, Adjustable length, Strong stretch material

Measurements
Width 40 mm, Length 120 cm

Description:

Waist belt with rubberized buckle. The belt comes in one size and can easily be adjusted to individual size. The buckle is smooth and easy to open and has a rubber coating to prevent scratches on other items during work. Belt material is a strong and durable stretch fabric.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart