Combination spanner size 70mm L.760mm

Article no.: 40147070
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 40147070
EAN / GTIN 4018754226474
Manufacturer number 40147070
L-Number L60010 5085

Description

Description:

  • Chrome vanadium, chrome-plated

Feature:

  • a1: 24 mm
  • a2: 35 mm
  • Alloy: Chrome vanadium steel
  • d: 105 mm
  • DIN: DIN 3113 Form A
  • Length [mm): 760 mm
  • Mouth position: 10 °
  • t: 53,5 mm
  • Weight: 5500 g
  • Width across flats [mm]: 70 mm
  • Width across flats 1 [mm]: 70 mm
  • Width across flats 2 [mm]: 70 mm
  • Width mm (b): 143 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart