PFERD TOOLS Waterproof sanding sponge set 69x98x26 mm A60,A100,A180 four-sided for general use

Article no.: 4007220598269
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220598269
EAN / GTIN 4007220598269
Manufacturer number 44698010
L-Number L51700 101413
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • The sanding sponges are suitable for sanding flat and irregular surfaces by hand.
  • They are ideal for working with wood, paint and metal, in drywall construction and for all types of small workpieces.
  • The three-piece set enables use from coarse to fine sanding.

Feature:

  • Width metric: 98 mm
  • Abrasive: Aluminium oxide A
  • Length metric: 69 mm
  • Height: 26 mm

Advantage:

  • Good grain adhesion to the backing material.
  • Washable and therefore reusable.
  • Good sanding performance.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart