PFERD TOOLS Waterproof sanding sponge 69x98x26 mm A180 four-sided for general use

Article no.: 4007220597422
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220597422
EAN / GTIN 4007220597422
Manufacturer number 44697652
L-Number L51700 101390
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • Ideally suited for wood, paint and metal processing as well as for manual use in drywall construction.
  • Dimensionally stable sanding sponge that can be used on all four sides.

Feature:

  • Width metric: 98 mm
  • Abrasive: Aluminium oxide A
  • Length metric: 69 mm
  • Grit size: 180
  • Height: 26 mm

Advantage:

  • Good grain adhesion to the backing material.
  • Good sanding performance.
  • High edge stability.
  • Sanding of sharp-edged corners possible.
  • Long service life and aggressive sanding.

Material:

  • Machinable materials:
    • Aluminium
    • Malleable cast iron
    • brass
    • Brick
    • bronze
    • Case-hardening steels
    • Cast steel
    • Chipboard
    • Cobalt-based alloys
    • Copper
    • glass
    • Graphite and electrocarbon
    • Grey/spheroidal cast iron (GG/GJL, GGG/GJS)
    • Hard wood
    • Hardened, tempered steels over 1,200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • plastics
    • Reinforced concrete
    • Soft aluminium alloys
    • Soft non-ferrous metal
    • Soft wood
    • Stainless steel (INOX)
    • steel
    • Steel, cast steel
    • Thermoplastics
    • tiles
    • Titanium
    • Titanium alloys
    • wood
    • Zinc
    • concrete

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart