COMBIDISC backing pad soft for CD system dia. 50 mm SBH with shank dia. 6 mm

Article no.: 4007220266793
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 4007220266793
EAN / GTIN 4007220266793
Manufacturer number 42721503
L-Number L51100 86

Description

Version:

  • W (soft)

Description:

Compatible holder for COMBIDISC grinding tools.

Feature:

  • PFERD type: SBH
  • Clamping system: CD system
  • RPM, max.: 19000 RPM
  • Version: W (soft)
  • Width, metric: 0 mm
  • Dia. external, metric: 50 mm
  • Dia. shank, metric: 6 mm
  • Length, shank: 40

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart