Quick-mounting handle type SH 220 plastic 90 mm for small tang files, needle file dia. 3-3.75 mm (1)

Article no.: 4007220229354
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220229354
EAN / GTIN 4007220229354
Manufacturer number 12605006
L-Number L51060 518

Description

Description:

The PFERD product range includes file handles in different versions and dimensions. From wooden handles for chain saw files to ergonomic file handles for machinist's files, sharpening files or rasps, to quick-mounting handles for needle files or precision files, PFERD offers handles for a wide variety of files. PFERD offers quick-mounting handles for needle files, diamond files and smaller machinist's and precision files. They enable quick and easy clamping of files into the handle. Quick-mounting handle for needle files, diamond files and smaller machinist's and precision files.

Feature:

  • PFERD type: SH 220
  • Suitable for dia. metric: 3,0 / 3,25 / 3,5 / 3,75 mm
  • Suitable for length [mm]: 140, 160, 180, 200 mm
  • Length, total: 90 mm

Advantage:

  • Reliably clamps the file tangs into the handle by simply twisting the two halves of the handle.

Application:

Drive types: Manual application

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart