COMBICLICK backing pad dia. 125 mm thread M14 for angle grinders 125

Article no.: 4007220223413
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification & Classification

Article number 4007220223413
EAN / GTIN 4007220223413
Manufacturer number 44890151
L-Number L51050 1230
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • medium

Description:

With this backing pad, COMBICLICK tools can be used on commercially available angle grinders. The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the tool. The unique geometry of the cooling slots ensures high air throughput, which in turn considerably reduces the thermal load on the abrasive material and the workpiece. Compared with conventional tools, the quick-mounting system, robust holder, secure tool-locking feature and integrated cooling system together achieve a workpiece temperature that is 30 % lower, a 25 % higher stock removal rate, a 30 % longer tool life, and better utilization of the abrasive material. Hardness CC-GT (medium) = black

Feature:

  • PFERD type: CC-GT 125
  • RPM, max.: 12200 RPM
  • Suitable for dia. metric: 125
  • Suitable for: Angle grinder 125, mounting M14
  • Version: medium
  • Dia. external, metric: 125 mm
  • Dia. thread: M14

Advantage:

  • The geometry of the cooling slots significantly reduces the thermal load.
  • High economic efficiency due to minimal tool change times.
  • The innovative quick-mounting system ensures convenient handling and rapid tool changing.

Note:

  • The maximum permitted peripheral speed is 80 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart