Description:
Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces. In order to fulfil the particular requirements for working with stainless steel (INOX), PFERD uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX), such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working; i.e. it can be attracted using magnets.;The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process). This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire (INOX) withstands temperatures up to 450 °C. Developed specially for industrial use.
Feature:
- Packaging: Industrial packaging
- RPM, max.: 6000 RPM
- RPM, optimum, from: 2400 RPM
- RPM, optimum, to: 3900 RPM
- Width, metric: 38 mm
- Mounting system: Centre hole
- Dia. hole included in the set: AK 32-2
- Dia. hole, max.: 50.8 mm
- Dia. hole: 31.8 mm
- Dia. filament material: 0.3 mm
- Dia. external, metric: 150 mm
- Filament material: Stainless steel wire (INOX)
- Grit size: No information
- Length, filament: 25 mm
Advantage:
- High economic efficiency due to very long tool life.
- The special design enables bunching to create wide gapless rollers. This enables a uniform surface finish to be achieved.
- The brush is degreased and does not leave any oil residue on the workpiece.
- Can be used with all commercially available stationary drive systems and bench grinders thanks to the variable hole diameter.
- Highly flexible, enabling optimal adjustment to the workpiece contour.
Application:
- Recommendations for use: Please observe the recommended rotational speeds.
- Applications: Cleaning; Deburring; Derusting; Removing heat discolouration; Removing oxide layers; Paint stripping; Roughening
- Drive types: Flexible shaft drive; Straight grinder
Material:
- Materials that can be worked:
- Aluminium
- Bronze
- Cobalt-based alloys
- Hard non-ferrous metal
- High-temperature-resistant materials
- Nickel-based alloys (e.g. Inconell and Hastelloy)
- Nickel or titanium-based superalloys
- Other non-ferrous metals
- Soft titanium alloys (tensile strength 500 N/mm²)
- Stainless steel (INOX)
- Titanium
- Titanium alloys
- Materials that can be worked: Aluminium; Bronze; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Titanium; Titanium alloys
Supplied with:
- This wheel brush is supplied with adapter set AK 32-2.
Note:
The ø 100 mm is supplied with variable bore.