Electric pipe belt grinder EBER 17/75 R 230 volts/22.8 m/s belt length: 610-820 mm x width 12-40 mm

Article no.: 4007220217757
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Type of product Pipework linishers

Identification & Classification

Article number 4007220217757
EAN / GTIN 4007220217757
Manufacturer number 83200250
L-Number L51050 1730
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Without transport case

Description:

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. The electric pipe belt grinder with stepless rotational speed regulation has an adjustable telescopic arm for using different belt lengths. The lockable guide roller enables greater contact pressure or a large surface contact angle. The fixed side plates protect the workpiece. 4 m power cable, 1 key, 2 35 mm rolls and 2 40 mm rolls. Drive with 230 V and EU plug.

Feature:

  • Power consumption: 1700 Watt
  • Power output: 1000 Watt
  • Belt speed, from: 8.2 m/s
  • Belt speed, to: 22.8 m/s
  • Version: Without transport case
  • Voltage, from: 230 Volt
  • Suitable belt width: 12–40
  • Width, metric: 77 mm
  • Suitable belt width: 610–820
  • Length, metric: 595 mm
  • Net weight: 4.027 kg
  • Height: 190 mm

Advantage:

  • The pipe belt grinder with adjustable belt guidance roller can be adapted to different pipe diameters.
  • Digital electronics for constant rotational speed.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.
  • Spindle lock pin.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart