Grinding wheel ER 50x6.2x6 mm Performance Line SG for steel/stainless steel/cast material

Article no.: 4007220165461
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flap wheel roller fabric, slit

Identification numbers & Classifications

Article number 4007220165461
EAN / GTIN 4007220165461
Manufacturer number 65305060
L-Number L51160 33

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Grinding wheel with high grinding performance and good tool life for work in hard-to-reach areas.

Feature:

  • RPM, max.: 30600 RPM
  • Shape: ER / 1 / T1
  • Width, metric: 6.2 mm
  • Dia. hole: 6 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 50 mm

Advantage:

  • High grinding performance.
  • Good tool life.

Application:

  • Applications: Chamfering; Deburring; Grouting; Work on weld seams
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Cast iron; Cast steel; Stainless steel (INOX); Steel

Note:

  • Can be used with mounted arbor on straight grinders up to the maximum rotational speed of the arbor.
  • Use only for peripheral grinding.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart