Arbor for grinding tools with hole dia. 1.6 mm clamping range 1-5 mm shank dia. 2.35 mm

Article no.: 4007220151570
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220151570
EAN / GTIN 4007220151570
Manufacturer number 42460023
L-Number L51050 1088

Description

Version:

  • No information

Description:

Bolts and shanks for mounting fine-grinding and polishing tools are available with different threads and shank diameters and in different versions. Compatible arbor for POLISTAR, POLISTAR-TUBE, Poliflex fine grinding discs and lenses.

Feature:

  • PFERD type: BO 2,3/1,6 1-5
  • Clamping range from: 1 mm
  • Clamping range to: 5 mm
  • Suitable for hole diameter [mm]: 1,6
  • Version: No information
  • Dia. shank, metric: 2.34 mm
  • Dia. thread: No information
  • Length, shank: 43 mm

Advantage:

  • High economic efficiency as tool can be changed quickly.

Application:

Drive types: Flexible shaft drive; Straight grinder

Material:

Highly economical due to quick tool change.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart