Description:
Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces. Brushes with silicon carbide (SiC) are particularly well suited to deburring work and surface improvement. Plastic filament withstands temperatures up to 220 °C. Developed for general use in the workshop.
Feature:
- Packaging: POS packaging
- RPM, max.: 6000 RPM
- RPM, optimum, from: 2400 RPM
- RPM, optimum, to: 3900 RPM
- Width, metric: 25 mm
- Mounting system: Centre hole
- Dia. hole included in the set: AK 32-2
- Dia. hole, max.: 50.8 mm
- Dia. hole: 31.8 mm
- Dia. filament material: 0.55 mm
- Dia. external, metric: 150 mm
- Filament material: Silicon carbide (SiC)
- Grit size: 120
- Length, filament: 25 mm
Advantage:
- Can be used with all commercially available stationary drive systems and bench grinders thanks to the variable hole diameter.
- Highly flexible, enabling optimal adjustment to the workpiece contour.
- Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.
Application:
- Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced.
- Applications: Cleaning; Deburring; Roughening; Structuring (matt finishing, brush matting and satin finishing)
- Drive types: Bench grinder; Flexible shaft drive; Stationary machines; Straight grinder
Material:
- Materials that can be worked:
- Aluminium
- Bronze
- Cast iron
- Cast steel
- Cobalt-based alloys
- Thermosetting plastics
- Other non-ferrous metals
- Stainless steel (INOX)
- Steel, cast steel
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Thermoplastics
- Wood
- Materials that can be worked: Aluminium; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Thermosetting plastics; Other non-ferrous metals; Stainless steel (INOX); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood
Supplied with:
- This wheel brush is supplied with adapter set AK 32-2.
Note:
The ø 150-200 mm are supplied including adapter set AK 32-2.
The ø 100-125 mm are supplied with variable bore.