Spare Blades INDUSTRIAL BLADE 37030, 250 PCE

Article no.: 37030.39
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 37030.39
EAN / GTIN 4002632802270
Manufacturer number 37030.39
L-Number L60170 921

Description

Description:

INDUSTRIAL BLADE NO. 37030 from MARTOR is a high-quality blade made of steel. It is very sharp and has four cutting edges that can be used one after the other for an extra long service life. The blade is 43 mm long, 22 mm wide and 0.30 mm thick.

INDUSTRIAL BLADE NO. 37030 is available under order number 37030.39 as 250 pieces. The blade can be used in the following MARTOR knives: SECUMAX MOBILEX, SECUMAX SALVEX SOS, SECUMAX SNITTY.
    Ground:
    Standard ground
  • Blade facets:
    Single bevel edge-ground

    Blade characteristics:
    4-cutting edge blade

Feature:

  • Blade grinding: Standard ground
  • Blade facets: Single bevel edge-ground
  • Cutting edges: 4-cutting edge blade

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart