Power combination pliers

Article no.: 3463222
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3463222
EAN / GTIN 4010886976098
Manufacturer number 3463222

Description

Description:

Acc. to DIN ISO 5746
For heavy continuous use
High leverage for easier work
Induction hardened precision cutting edges, extra long, cutting edge hardness 62 - 64 HRC
For round and flat material
For all wires, also hard wire/piano wire, 1.6 mm
GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
JC = chrome-plated, with 2-component handle covers
TL = steel-grey, with blue dipped non-slip handles
Forceps means 35% less effort
Gripping surface with file-cut for a particularly effective hold
Roughly toothed gripping surfaces for securely holding screws, pipes etc.

Feature:

  • Non-sparking version: No
  • Jaw shape: Flat jaws
  • Jaw length L3 [mm]: 42,2 mm
  • Chamfer: with
  • Joint types: inserted joint
  • Total width [mm]: 48 mm
  • Total height [mm]: 16 mm
  • Total length [mm]: 225 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Hardening process: Induction hardened
  • Head width 1 [mm]: 27,7 mm
  • Head thickness T1 [mm]: 13,0 mm
  • Material: tempered steel
  • with cutting edge: Yes
  • Net weight [kg]: 0,351 kg
  • Standard: DIN ISO 5746
  • Surface finish: chrome-plated
  • Cutting edge shape: with facet
  • Cutting edge hardness: 62 - 64 HRC
  • Cutting values: Soft wire: 6 mm / 3 AWG; Medium-hard wire: 4 mm / 6 AWG; Hard wire: 3 mm / 9 AWG; Piano wire: 2.5 mm / 13 AWG; Cu cable, stranded cross-section: 25 mm²; Multi-wire cable Ø: 14 mm
  • Centre width W4 [mm]: 6,5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart