MTECK 0250D67 18UN IC908 Solid Carbide Internal Threading Endmill Step Release, Lead x2 With Coolant Hole, Used for UN Thread Profiles.

Article no.: 3432813
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3432813
EAN / GTIN 7291075569117
Manufacturer number 3432813

Description

Description:

Thread milling cutter - Solid, mounting diameter, machine side (DCONMS) 6.35 mm, cutting diameter (DC) 6.1 mm, overall length (OAL) 63.5 mm, thread nominal diameter 5/16/16, thread nominal diameter 5/16, thread size 5/16, thread size 5

Feature:

  • Mounting diameter, machine side (DCONMS): 6.35 mm
  • Cutting diameter (DC): 6.1 mm
  • Overall length (OAL): 63.5 mm
  • Arbor round
  • Thread Form Type (THFT): UN60
  • Thread Nominal diameter 5/16
  • Useful length (LU): 17.6 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart