TYROLIT TSH Table saw blade 250x2,2x35 PREMIUM hardstone

Article no.: 34277672
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34277672
EAN / GTIN 9009012079777
Manufacturer number 34277672
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Materials able to be machined: granite, gneiss, hard sand-lime brick, hard clay brick.
  • Details: 35-30 mm and 30-25.
  • 4 mm reduction bushes are supplied.

Feature:

  • Form: C2 DIAMOND SAW
  • Specification : 33 - 2,2 - 10 X R30/25,4
  • Dimension (D x T x H): 250 x 2,2 x 35 mm
  • Diameter: 250 mm
  • Thickness: 2.2 mm
  • Drill hole: 35 mm
  • Grain size: 30
  • Material suitability: Granite
  • Product line: PREMIUM
  • Tool for: Table saw

Advantage:

  • For hard materials
  • Maximum performance and lifetime.
  • Broad product range.

Material:

  • Granite
  • Granite

Suitable for:

  • Table saw

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart