DDT Tile drill-set M14 Ø 20+ PREMIUM tiles & ceramic materials

Article no.: 34229331
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 34229331
EAN / GTIN 9003172009575
Manufacturer number 34229331

Description

Description:

The TYROLIT tile drill set consists of universally applicable, vacuum-brazed diamond core bites for vacuum-brazed tile drill-set for universal use and maximum drilling comfort.

Feature:

  • Form: HOHLT DRY CORE DRILL
  • Specification : 330 - 275 - 90
  • Dimension (D x T x Y/AUFN): 330 x 275 x SET mm
  • Diameter: 330 mm
  • Thickness: 275 mm
  • Material suitability: Ceramic tiles
  • Product line: PREMIUM
  • Tool for: Core drilling system

Advantage:

  • Tile drills Ø 20, 25, 35, 38, 42, 52, 65, 75 mm.
  • Adapter M14/HEX, M14/SDS
  • Allen key
  • Pilot drill 7x110
  • Open ended spanner SW19

Material:

Tiles

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart