MTSRH 23-2-N Endmills with Coolant Holes for Helical Threading Inserts

Article no.: 3391198
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MILLTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 3391198
EAN / GTIN 7291075486056
Manufacturer number 3391198
L-Number L24090 337

Description

Description:

  • Indexable Threadmill Bodies
  • Connection Diameter Machine Side (DCONMS): 25 mm
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 23 mm
  • Overall Length (OAL): 110 mm
  • Usable Length (LU): 50 mm

Feature:

  • Connection Diameter Machine Side (DCONMS): 25 mm
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 23 mm
  • Depth of Cut Maximum (APMX): 27 mm
  • Flute Count (NOF): 2
  • Overall Length (OAL): 110 mm
  • Shank Type Weldon
  • Thread Type (TTP_DF2): INT
  • Usable Length (LU): 50 mm

Suitable products

Inserts

From the same series "MILLTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart