ETB-R2R250A11/20-4C10-72 IC902 Solid Carbide Taper-Shaped (Barrel) Endmills for 3D Profiling

Article no.: 3366921
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SOLIDMILL Premium Line
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 3366921
EAN / GTIN 7291075431810
Manufacturer number 3366921
L-Number L24180 2656

Description

Description:

Tapered End Mills, Connection Diameter Machine Side (DCONMS) 10 mm, Cutting Diameter (DC) 3.73 mm, Depth of Cut Maximum (APMX) 11 mm, Flute Count (NOF) 4, Overall Length (OAL) 72 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Cutting Diameter (DC) 3.73 mm
  • Depth of Cut Maximum (APMX) 11 mm
  • Flute Count (NOF) 4
  • Overall Length (OAL) 72 mm
  • Shank Type Round

From the same series "SOLIDMILL Premium Line" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart