TJS GJET HSK A63 Coolant Driven High Speed Compact Spindles with HSK Shanks

Article no.: 3355062
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3355062
EAN / GTIN 7291075400045
Manufacturer number 3355062
L-Number L24120 3007

Description

Description:

  • HSM Spindles
  • Connection Diameter Machine Side (DCONMS): 63 mm
  • Protruding Length (LPR): 1
  • Shank Size (SS): HSK A63

Feature:

  • Body Diameter (BD): 16 mm
  • Connection Diameter Machine Side (DCONMS): 63 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS): 7 mm
  • Functional Length (LF): 124 mm
  • Overall Length (OAL): 173 mm
  • Protruding Length (LPR): 1
  • Shank Size (SS): HSK A63

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart