AV C6 SEM27 61X250 Anti-Vibration Shell Mill Holders with Coolant Holes and CAMFIX (ISO 26623-1) Shanks

Article no.: 3353762
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3353762
EAN / GTIN 7291075485707
Manufacturer number 3353762

Description

Description:

Push-on milling mandrels, body diameter (BD) 61 mm, body length (LB) 250 mm, pick-up diameter, machine side (DCONMS) 63 mm, pick-up diameter workpiece side (DCONWS) 27 mm, shaft size (SS) 63

Feature:

  • Body Diameter (BD): 61 mm
  • Body length (LB): 250 mm
  • Mounting length on the workpiece side (LSCWS): 21 mm
  • Mounting diameter, machine side (DCONMS): 63 mm
  • Mounting diameter on the workpiece side (DCONWS): 27 mm
  • Coolant characteristic (CSP): Coolant Thru
  • Shank size (SS): 63

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart