MTE D0.67-1-W0.75-14 Indexable Threading Endmills

Article no.: 3346926
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MILLTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 3346926
EAN / GTIN 7291075377422
Manufacturer number 3346926
L-Number L24090 319

Description

Description:

Indexable Threadmill Bodies ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Coolant Supply Property (CSP) Coolant Thru ,Cutting Diameter (DC) 0.67″ ,Overall Length (OAL) 3.35″ ,Usable Length (LU) 1.18″

Feature:

  • Body Diameter (BD): 0.512″
  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 0.67″
  • Depth of Cut Maximum (APMX): 0.551″
  • Flute Count (NOF): 1
  • Overall Length (OAL): 3.35″
  • Shank Type: Weldon
  • Usable Length (LU): 1.18″

Suitable products

Inserts

From the same series "MILLTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart