MTECI 03024C7 A60 IC902 60° Partial Profile Solid Carbide Thread Mills for Internal and External Threads

Article no.: 3343631
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Thread profile: Partial profile
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread profile Partial profile
Series SOLIDTHREAD
Type of product thread milling cutter

Identification & Classification

Article number 3343631
EAN / GTIN 7291075263343
Manufacturer number 3343631
L-Number L24210 311

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 3 mm, Cutting Diameter (DC) 2.4 mm, Overall Length (OAL) 38 mm, Thread Size (a), Thread Size (a), Thread Size (a), Thread Size (a)

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 3 mm
  • Coolant Supply Property (CSP) External
  • Cutting Diameter (DC) 2.4 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 38 mm
  • Pitch External 0.50-0.80 mm
  • Pitch Internal 0.50-0.80 mm
  • Pitch TPI External (TPI Ext) 48-32 Threads/″
  • Pitch TPI Internal (TPI Int) 48-32 Threads/″
  • Shank Type Round
  • Thread Form Type (THFT) M60
  • Thread Size (a)
  • Usable Length (LU) 7.1 mm

Downloads & documents

From the same series "SOLIDTHREAD" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart