PENTA 17N030P000RS IC1008 Pentagonal Inserts for Grooving and Parting Soft Materials, Thin and Miniature Parts

Article no.: 3341545
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3341545
EAN / GTIN 7291075390315
Manufacturer number 3341545
L-Number L24080 324

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 0.6 mm, Cutting Width (CW) 0.3 mm, Inscribed Circle Diameter (IC) 18.22 mm

Feature:

  • Chip Breaker Type P
  • Corner Radius (RE) 0 mm
  • Cutting Depth Maximum (CDX) 0.6 mm
  • Cutting Width (CW) 0.3 mm
  • Inscribed Circle Diameter (IC) 18.22 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart