E90SO D10-2-MMT06-04 Endmills with a MULTI-MASTER Connection Carrying Inserts for Shouldering and Fast Feed Applications

Article no.: 3340325
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER
Type of product End / face mill

Identification & Classification

Article number 3340325
EAN / GTIN 7291075393118
Manufacturer number 3340325
L-Number L23980 1185

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 9.7 mm, Cutting Diameter (DC/DCX) 10 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 3.5 mm, Flute Count (NOF) 2, Overall Length (OAL) 21.3 mm

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Diameter Machine Side (DCONMS) 9.7 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T06
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 10 mm
  • Cutting Diameter (DC/DCX) 10 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 2
  • Depth of Cut Maximum (APMX) 3.5 mm
  • Drive Size (DRVS) 8 mm
  • Flute Count (NOF) 2
  • Functional Length (LF) 15 mm
  • Master Insert Identification (MIID) SOMT 040204 PNTR
  • Overall Length (OAL) 21.3 mm
  • Ramping Angle Maximum (RMPX) 6 Degrees
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Downloads & documents

Suitable products

From the same series "MULTI-MASTER" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart