AVC-D32-PCLNR-09 Interchangeable Boring Heads Carrying 80° Rhombic Inserts

Article no.: 3337818
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series WHISPERLINE
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3337818
EAN / GTIN 7291075391213
Manufacturer number 3337818
L-Number L23990 1988

Description

Description:

General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 32 mm, Functional Length (LF) 32 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 32 mm
  • Functional Width (WF) 22 mm
  • Inscribed Circle Diameter (IC) 9.52 mm
  • Minimum Bore Diameter (DMIN) 40 mm

Suitable products

Inserts

From the same series "WHISPERLINE" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart