CLAMP SCREW 6368-40-M20 Lock Screws DIN 6367 for COMBI Shell Mill Holders

Article no.: 3332586
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3332586
EAN / GTIN 7291075138436
Manufacturer number 3332586
L-Number L24000 258

Description

Description:

Screws, Drive Size (DRVS) 12 mm, Thread Designation Outside (THOD) M20

Feature:

  • dy Diameter (BD) 52 mm
  • Body Length (LB) 30 mm
  • Drive Size (DRVS) 12 mm
  • Head Length (LH) 11 mm
  • Thread Designation Outside (THOD) M20

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart