HSK A100 SEM1 1/2X2.36C Shell Mill Holders with Coolant Holes and DIN69893 form A HSK Tapered Shanks

Article no.: 3325177
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 3325177
EAN / GTIN 7291075385007
Manufacturer number 3325177
L-Number L24120 1104

Description

Description:

Shell Mill Holders ,Body Diameter (BD) 3.07″ ,Body Length (LB) 2.36″ ,Connection Diameter Machine Side (DCONMS) 3.937″ ,Connection Diameter Workpiece Side (DCONWS) 1-1/2″ ,Shank Size (SS) 100

Feature:

  • Body Diameter (BD): 3.07″
  • Body Length (LB): 2.36″
  • Clamping Length Workpiece Side (LSCWS): 0.937″
  • Connection Diameter Machine Side (DCONMS): 3.937″
  • Connection Diameter Workpiece Side (DCONWS): 1-1/2″
  • Coolant Supply Property (CSP): Coolant Thru
  • Shank Size (SS): 100

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart