MT LNHT 4006 4ABUT IC908 External & Internal Single-Sided American Buttress Thread Milling Inserts

Article no.: 3323553
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MILLTHREAD
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 3323553
EAN / GTIN 7291075377019
Manufacturer number 3323553
L-Number L24290 127

Description

Description:

Indexable Threadmill Inserts, Insert Length (INSL) 40 mm, Insert Thickness Total (S1) 6.3 mm, Insert Width (W1) 20 mm, Thread Pitch (TP) 6.35 mm, Threads per Inch (TPI) 4 Threads/″

Feature:

  • Insert Length (INSL) 40 mm
  • Insert Thickness Total (S1) 6.3 mm
  • Insert Width (W1) 20 mm
  • Thread Form Type (THFT) ABUT
  • Thread Pitch (TP) 6.35 mm
  • Thread Type (TTP_DF2) EXT
  • Threads per Inch (TPI) 4 Threads/″

Suitable products

Tool holders

From the same series "MILLTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart