HM390 SM D2.-1.9-5-.75-10 Extended Flute Shell Mills Carrying HM390 TPKT 1003 Triangular Inserts with 3 Helical Cutting Edges

Article no.: 3322876
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELI3MILL
Type of product Indexable insert cutter

Identification numbers & Classifications

Article number 3322876
EAN / GTIN 7291075431421
Manufacturer number 3322876
L-Number L23980 2792

Description

Description:

Shell Mills ,Connection Diameter Machine Side (DCONMS) 1.952″ ,Cutting Diameter (DC) 2″ ,Cutting Item Count (CICT) 35 ,Depth of Cut Maximum (APMX) 1.929″ ,Flute Count (NOF) 5 ,Overall Length (OAL) 2.598″

Feature:

  • Arbor Style: A
  • Connection Diameter Machine Side (DCONMS): 1.952″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 35
  • Depth of Cut Maximum (APMX): 1.929″
  • Flute Count (NOF): 5
  • Master Insert Identification (MIID): HM390 TPKT 1003
  • Overall Length (OAL): 2.598″

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart