T890HT ELN D40-4-C32-13 90° Endmills Carrying T890 LN.T 1306 Tangentially Clamped Inserts with 8 Cutting Edges

Article no.: 3315278
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ8TANG
Type of product End / face mill

Identification & Classification

Article number 3315278
EAN / GTIN 7291075384635
Manufacturer number 3315278
L-Number L23980 746

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 40 mm, Cutting Item Count (CICT) 4, Depth of Cut Maximum (APMX) 9.5 mm, Overall Length (OAL) 130 mm, Shank Type Round, Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 40 mm
  • Cutting Diameter (DC/DCX) 40 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 4
  • Depth of Cut Maximum (APMX) 9.5 mm
  • Functional Length (LF) 130 mm
  • Head Length (LH) 44 mm
  • Overall Length (OAL) 130 mm
  • Shank Type Round

Downloads & documents

Suitable products

From the same series "LOGIQ8TANG" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart