Torque spanner TORCOFIX Z 16 5-25 Nm

Article no.: 3288293
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3288293
EAN / GTIN 4010886965627
Manufacturer number 3288293
L-Number L60160 6190

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 5 - 25 N·m / 3,7 - 18 lbf·ft
  • Adjustable, releasing and sturdy tubular torque wrench with spigot end for industry and the trades
  • Features:
  • Classified as per DIN EN ISO 6789-2:2017 Type II Class A; adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%
  • Incl. traceable test certificate (DIN EN ISO 6789-2:2017)
  • For controlled right- and left-hand tightening (change tool for changing direction)
  • Pin holder Ø 16 mm
  • Working calibration pitch: 32 mm (Ø 16 mm)
  • Robust, matt powder-coated tubular steel construction, with galvanized ratchet and high-quality plastic parts
  • New ergonomic handle, shaped according to the natural grip position of the hand
  • Clearly recognisable and tactile hand centring aid and calibration aid in the middle of the handle
  • Double scale N·m / lbf·ft and vernier are protected from abrasion and contamination by an enlarged viewing window
  • With vernier scale for N·m main scale for setting intermediate scale values; lbf-ft setting only via main scale
  • Vertical alignment of the scale, torque adjustment therefore suitable for left and right handers
  • Scale line positioned directly above the scale prevents reading errors (parallax errors)
  • Unit labeling integrated in the scale frame and also protected by viewing windows,
  • Precise jump-off mechanism generates a clearly perceptible and audible trigger signal when the set torque value is reached
  • Incl. roll away protection, prevents rolling away when the tool is put down

Feature:

  • 1000 V insulated: no
  • Actuator size [metric]: 16 mm
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Maintenance and repair
  • Calibration length [mm]: 204,5 mm
  • Drive type/drive: Drive end
  • Fixed setting: no
  • Fuse: Pin lock
  • Lever length drive side [mm]: 32 mm
  • Material: Tubular steel construction
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [lbf ft]: 1 lbf ft
  • Scale division [Nm]: 1 Nm
  • Scale division: yes
  • Scale type: Dual
  • Stitch size [metric]: 32,0 mm
  • Storage: Plastic box
  • Target groups:
    • Automotive
    • Industrial
    • Construction and Commercial Vehicles
    • Military
    • Energy
    • Mechanical Engineering
    • Utility
    • Service
    • Agriculture
    • Oil & Gas
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf ft]: 3,7 lbf ft - 18 lbf ft
  • Torque range (min./max.) [Nm]: 5 Nm - 25 Nm
  • Total height [mm]: 39,8 mm
  • Total length [mm]: 266,5 mm
  • Total width [mm]: 39 mm
  • VDE certified: no
  • Vernier Nm: 0,1 Nm
  • Width of receiver [mm]: 16 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart