MNC 375-188 A32-205-10-5D Large Diameter Indexable Drills with a Pilot Drilling Head and One Flat Shank, Drilling Depth 5xD

Article no.: 3260184
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series COMBICHAM
Type of product Indexable drill

Identification numbers & Classifications

Article number 3260184
EAN / GTIN 7291075307658
Manufacturer number 3260184
L-Number L24040 151

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC) 37.5 mm, Overall Length (OAL) 287.1 mm, Usable Length (LU) 191.6 mm

Feature:

  • Body Diameter (BD) 20.5 mm
  • Body Diameter Reduced (BDRED) 42 mm
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 37.5 mm
  • Flange Diameter (DF) 42 mm
  • Length Group 5xD
  • Master Insert Identification (MIID) SOGT 100408-W
  • Overall Length (OAL) 287.1 mm
  • Protruding Length (LPR) 227.11 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 60 mm
  • Usable Length (LU) 191.6 mm

Suitable products

Inserts

From the same series "COMBICHAM" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart