COOLANT SET SR M20X2.5-40 Clamping Screws with Adjustable Protruding Nozzles for Shell-Type Face Mills

Article no.: 3166713
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3166713
EAN / GTIN 7291075262742
Manufacturer number 3166713
L-Number L24000 410

Description

Description:

Cooling System Accessories, Overall Length (OAL) 45 mm

Feature:

  • Body Diameter (BD) 52 mm
  • Diameter Inner (DINN) 40 mm
  • L min 3 mm
  • Overall Length (OAL) 45 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart