Resing cup 130/90x55x22,23 mm A 36 O4 B84 PREMIUM steel

Article no.: 310997
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 310997
EAN / GTIN 9003173109977
Manufacturer number 310997
L-Number L50140 156

Description

Description:

Tyrolit PREMIUM cup wheels achieve the highest stock removal rates and lifetime for large-area grinding jobs. The PREMIUM cup wheel, specially developed for steel, is also ideally suited for edge grinding, bevelling and grinding welding seams. For tool attachment you can choose between bore design 22, 23 and thread design M14. Please note the operating speed of max. 50 m/s.

Feature:

  • Form: 11BT CONICAL CUP WITH METAL PLATE
  • Specification : W30 / E14 / K50
  • Dimension (D / J x T x H): 130 / 90 x 55 x 22,23 mm
  • Diameter: 130 mm
  • Thickness: 55 mm
  • Drill hole: 22.23 mm
  • Grain size: 36
  • Vs /max: 50 m/s
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Maximum stock removal for grinding jobs on large areas
  • Robust and extremely durable
  • Broad assortment

Application:

  • For demanding applications on different steel grades
  • For edge grinding, cleaning surfaces, bevelling and grinding welding seams

Recommendation:

  • Grit size 16 and 36 for rough grinding
  • Use special protection for cup wheels
  • Note operating speed of max. 50 m/s

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart