BLP D30-90-150-W32 Three Flute 240° Ball Nose Endmills Carrying Double-Sided Inserts

Article no.: 3106900
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series DROPMILL 3 FLUTE BALL NOSE
Type of product Copy mill

Identification numbers & Classifications

Article number 3106900
EAN / GTIN 7291075347401
Manufacturer number 3106900
L-Number L23980 991

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 30 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 22.5 mm, Overall Length (OAL) 150 mm, Shank Type Weldon, Shank Type Weldon

Feature:

  • Body Half Taper Angle (BHTA) 240 Degrees
  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Corner Radius (RE) 15 mm
  • Cutting Diameter (DC) 30 mm
  • Cutting Diameter (DC/DCX) 30 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 22.5 mm
  • Functional Length (LF) 114 mm
  • Head Length (LH) 90 mm
  • Master Insert Identification (MIID) BLR D300-QCS
  • Overall Length (OAL) 150 mm
  • Shank Type Weldon

Suitable products

Inserts

From the same series "DROPMILL 3 FLUTE BALL NOSE" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart