FR D060A080-05-27-20 Face Mills with Round Inserts for Profiling and Milling of Round Corners

Article no.: 3102610
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ROUNDMILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3102610
EAN / GTIN 7291075158939
Manufacturer number 3102610
L-Number L23980 502

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 27 mm, Cutting Diameter (DC/DCX) 80 mm, Cutting Item Count (CICT) 5, Overall Length (OAL) 50 mm

Feature:

  • Arbor Style B
  • Connection Diameter Machine Side (DCONMS) 27 mm
  • Cutting Diameter (DC) 60 mm
  • Cutting Diameter (DC/DCX) 80 mm
  • Cutting Diameter Maximum (DCX) 80 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 5
  • Depth of Cut Maximum (APMX) 10 mm
  • Master Insert Identification (MIID) RCCW 2005
  • Overall Length (OAL) 50 mm

Suitable products

Inserts

From the same series "ROUNDMILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart