ADK D1.25-1.00-W1.25 Extended Flute Cutters with ADKT/R-15 Inserts

Article no.: 3100587
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELIMILL
Type of product Indexable insert cutter

Identification numbers & Classifications

Article number 3100587
EAN / GTIN 7291075088854
Manufacturer number 3100587
L-Number L23980 2306

Description

Description:

Shell Mills ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC) 1-1/4″ ,Cutting Item Count (CICT) 4 ,Depth of Cut Maximum (APMX) 1″ ,Flute Count (NOF) 2 ,Overall Length (OAL) 4″

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Cutting Diameter (DC): 1-1/4″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 4
  • Depth of Cut Maximum (APMX): 1″
  • Flute Count (NOF): 2
  • Master Insert Identification (MIID): ADKT 1505PDTR
  • Overall Length (OAL): 4″

Suitable products

Inserts

From the same series "HELIMILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart