Version:
Main material
60% Modacrylic, 39% cotton, 1% antistatic fibre, fleece, flame resistant, antistatic, 280g/m²
Details
Round neck, Cuffed neck
External certification labels
Finish
Wristlet at sleeve end
Ribbed hem
Reflex
Printed reflective tape, 50 mm wide flame resistant cut reflective tapes
Description:
- Comfortable sweatshirt that allows comfortable movement, in a hi-vis colour and with multinorm performance
- It has exceptional protective properties and the segmented reflectors provide the wearer with enhanced visibility
- Brushed lining for greater comfort
- Certified under EN 1149-5, EN ISO 20471, Class 2 XS-S, Class 3 M -->, EN ISO 11612 A1, B1, C2, F2, IEC 61482-2, Class 1
- EBT: 18.4 cal/cm²
Standard:
- EN ISO 20471 class 2 XS-S, class 3 M -->
- EN 1149-5
- ISO 11612 A1, B1, C2
- EBT - 13 cal/cm²
- ELIM - 12cal/cm²
- IEC 61482-2, APC 1